Shop All Painting Tools
Partners Brand
Paint Can, 1 Gallon, Silver, 36/Case
Mfr # HAZ1072
Zoro # G6631199
product price: $1,517.99
/pk 36, $42.17/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Width 6 5/8"
- Height 7 1/2"
- Net Weight 28.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZ1072
- Zoro # G6631199
- UPC # 841436074643
- Country of Origin Mexico
- Category Painting Tools
Dimensions
Width | 6 5/8" |
Height | 7 1/2" |
Details
Color | Silver |
Item | Can for Paint ,Silver,1 gal.,PK36 |
Material | Metal |
Net Weight | 28.54 |
Description
Can for Paint ,Silver,1 gal.,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3 in Corner Roller Replacement Covers 5Pack, 5PK (TP07030)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Taupe Gray (HT 466)
- ARROWORTHY ROLLER CVR MF 3/8X9"" 4PK (9MFR3-4PK)
- RAINGUARD BRANDS 1 Gal. Kit VandlGuard IsoFree Aliphatic 2K Matte, Clear (VG-7040)
- ZINSSER Oil Based Varathane Floor Finishing Applicator Refills (989731)
- BUFFALO INDUSTRIES 2-Pk Tack Cloth (65008)
- BASCO Paint Can, Handle, and Lid-Lined, 1 gal. (MPC128L-BP)
- RICHARD Replacement Pad Painter, for # 95026, 9" (95027)
- SHUR-LINE Lid Paint Can Quart with Spout (7190838)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11522/12)
- TRIAMCO PAINT SPRY SHELD 31 in. X10 in. (1031)
- Partners Brand Painting Tools