Shop All Mailer Envelopes
Partners Brand
Outside Tuck Mailers, 7 1/8" x 6 5/8" x 6 1/2", White, 25/Bundle
Mfr # MEZ766
Zoro # G6512339
product price: $68.19
/pk 25, $2.73/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 5/8"
- Length 7 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 6 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MEZ766
- Zoro # G6512339
- UPC # 812578008605
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 5/8" |
Length | 7 1/8" |
Height | 6 1/2" |
Details
Item | Tuck Mailer,White,7 1/8x6 5/8x6.5",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Tuck Mailer,White,7 1/8x6 5/8x6.5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- RICOH Cyan Toner Cartridge 15K YLD (821029)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- SAFCO Letter Size Wall Rack, 3, Comp (3172BL)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Vinyl Envelopes, 8 1/2" x 11", Clear, 50/Case (JTH193)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Fibreboard CD Mailers, 5 1/8" x 5", White, 100/Case (MM1145)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- Partners Brand Mailer Envelopes