Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 8" x 14", Transparent, 100/Case
Mfr # STC150
Zoro # G6512917
product price: $96.59
/pk 100, $0.97/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 14"
- Width 8"
- Color Transparent
- Net Weight 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC150
- Zoro # G6512917
- UPC # 51111777640
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 14" |
Width | 8" |
Details
Item | Bag,Static Shield,Open End,8 x 14",PK100 |
Color | Transparent |
Net Weight | 3.3 |
Description
Bag,Static Shield,Open End,8 x 14 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- TEMPO COMMUNICATIONS TRACKER II Buried Cable Locator (501)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 30", Transparent, 100/Case (STC208)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- DESCO Dual-Layer Roll, Dk Blue, .060"x36"x50 ft. (66206)
- Partners Brand Static Control Products