Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 7" x 10", Transparent, 100/Case
Mfr # STC141
Zoro # G6512987
product price: $60.49
/pk 100, $0.60/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10"
- Width 7"
- Color Transparent
- Net Weight 2.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC141
- Zoro # G6512987
- UPC # 51111777572
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 10" |
Width | 7" |
Details
Item | Bag,Static Shield,Open End,7 x 10",PK100 |
Color | Transparent |
Net Weight | 2.16 |
Description
Bag,Static Shield,Open End,7 x 10 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-KEMX)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- CTA MANUFACTURING Radiator Pressure Tester (7060)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- CROWN MATTING TECHNOLOGIES Grounding Cords 10' Black loose (ZA LC10BK)
- Partners Brand Static Control Products