Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 6" x 16", Transparent, 200/Case
Mfr # STC130
Zoro # G6513075
product price: $159.99
/pk 200, $0.80/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 16"
- Width 6"
- Color Transparent
- Net Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC130
- Zoro # G6513075
- UPC # 51111777473
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 16" |
Width | 6" |
Details
Item | Bag,Static Shield,Open End,6 x 16",PK200 |
Color | Transparent |
Net Weight | 5.5 |
Description
Bag,Static Shield,Open End,6 x 16 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ6)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 14", Transparent, 100/Case (STC150)
- PARTNERS BRAND Open End Static Shielding Bags, 10" x 14", Transparent, 100/Case (STC162)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- BOTRON CO Combo Tester Calibration Unit (B85503)
- Partners Brand Static Control Products