Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 5" x 8", Transparent, 1000/Case
Mfr # STC122
Zoro # G6513118
product price: $337.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8"
- Width 5"
- Color Transparent
- Net Weight 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC122
- Zoro # G6513118
- UPC # 51111777411
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 8" |
Width | 5" |
Details
Item | Bag,Static Shield,Open End,5 x 8",PK1000 |
Color | Transparent |
Net Weight | 11.1 |
Description
Bag,Static Shield,Open End,5 x 8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 1/4 in MNPT, Gray (PFP649WBG)
- RIDGID Transmitter, LED, 0.128, 1, 8, 33 kHz (ST-510)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402O-01)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- DESCO INDUSTRIES INC Desco Economy 09039 Adjustable Elastic Wrist Strap Kit 6 Ft Coil Cord - Black (9039)
- Partners Brand Static Control Products