Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 5" x 10", Transparent, 500/Case
Mfr # STC123
Zoro # G6513145
product price: $241.99
/pk 500, $0.48/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10"
- Width 5"
- Color Transparent
- Net Weight 7.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC123
- Zoro # G6513145
- UPC # 51111777374
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 10" |
Width | 5" |
Details
Item | Bag,Static Shield,Open End,5 x 10",PK500 |
Color | Transparent |
Net Weight | 7.22 |
Description
Bag,Static Shield,Open End,5 x 10 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC (CX8MB2422IWL)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- Partners Brand Static Control Products