Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case
Mfr # STC110
Zoro # G6513179
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4"
- Width 4"
- Color Transparent
- Net Weight 4.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC110
- Zoro # G6513179
- UPC # 51111777343
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 4" |
Width | 4" |
Details
Item | Bag,Static Shield,Open End,4 x 4",PK1000 |
Color | Transparent |
Net Weight | 4.92 |
Description
Bag,Static Shield,Open End,4 x 4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- TRIPLETT Moisture Meter, Pinless, 1inDepth (MS120)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- TENNESEE MAT CO Wearwell Clean Room Mat 2' x 3' Blue (095.2X3BL)
- Partners Brand Static Control Products