Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 4" x 26", Transparent, 100/Case
Mfr # STC116
Zoro # G6513197
product price: $93.15
/pk 100, $0.93/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 26"
- Width 4"
- Color Transparent
- Net Weight 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC116
- Zoro # G6513197
- UPC # 51111777329
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 26" |
Width | 4" |
Details
Item | Bag,Static Shield,Open End,4 x 26",PK100 |
Color | Transparent |
Net Weight | 3.44 |
Description
Bag,Static Shield,Open End,4 x 26 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- DESCO Wrist Strap, 5.5 to 13 In (09041)
- Partners Brand Static Control Products