Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 4" x 24", Transparent, 100/Case
Mfr # STC115
Zoro # G6513206
product price: $89.75
/pk 100, $0.90/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 24"
- Width 4"
- Color Transparent
- Net Weight 3.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC115
- Zoro # G6513206
- UPC # 51111777312
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 24" |
Width | 4" |
Details
Item | Bag,Static Shield,Open End,4 x 24",PK100 |
Color | Transparent |
Net Weight | 3.26 |
Description
Bag,Static Shield,Open End,4 x 24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-006)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- Partners Brand Static Control Products