Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case
Mfr # STC209
Zoro # G6513230
product price: $824.99
/pk 100, $8.25/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 36"
- Width 24"
- Color Transparent
- Net Weight 22.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC209
- Zoro # G6513230
- UPC # 51111796146
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 36" |
Width | 24" |
Details
Item | Bag,Static Shield,Open,24 x 36",PK100 |
Color | Transparent |
Net Weight | 22.02 |
Description
Bag,Static Shield,Open,24 x 36 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Count Down Timer (TI110)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- TRIPLETT Magnetic Field Detector (ET30)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- Partners Brand Static Control Products