Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 24" x 24", Transparent, 100/Case
Mfr # STC206
Zoro # G6513258
product price: $345.99
/pk 100, $3.46/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 24"
- Width 24"
- Color Transparent
- Net Weight 15.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC206
- Zoro # G6513258
- UPC # 51111777268
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 24" |
Width | 24" |
Details
Item | Bag,Static Shield,Open,24 x 24",PK100 |
Color | Transparent |
Net Weight | 15.68 |
Description
Bag,Static Shield,Open,24 x 24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass (743-18-M27X1.5-A)
- AMPROBE Combustible Gas Detector (GSD600)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- Partners Brand Static Control Products