Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 20" x 20", Transparent, 100/Case
Mfr # STC201
Zoro # G6513285
product price: $250.99
/pk 100, $2.51/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20"
- Width 20"
- Color Transparent
- Net Weight 11.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC201
- Zoro # G6513285
- UPC # 51111796122
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 20" |
Width | 20" |
Details
Item | Bag,Static Shield,Open,20 x 20",PK100 |
Color | Transparent |
Net Weight | 11.58 |
Description
Bag,Static Shield,Open,20 x 20 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- TRACEABLE Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (4480)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- DESCO Heel Grounder, 2 Meg Resistor (17202)
- Partners Brand Static Control Products