Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 16" x 20", Transparent, 100/Case
Mfr # STC190
Zoro # G6513389
product price: $212.99
/pk 100, $2.13/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20"
- Width 16"
- Color Transparent
- Net Weight 7.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC190
- Zoro # G6513389
- UPC # 51111777213
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 20" |
Width | 16" |
Details
Item | Bag,Static Shield,Open,16 x 20",PK100 |
Color | Transparent |
Net Weight | 7.72 |
Description
Bag,Static Shield,Open,16 x 20 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- REED INSTRUMENTS Real-time data logger with integrated memory card measures ambient light levels in Foot Candles/Lux (R8100SD)
- DICKSON Chart, 3 In, +25 to +50 C, 7 Day, PK60 (C316)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-1)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- Partners Brand Static Control Products