Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 12" x 25", Transparent, 100/Case
Mfr # STC179
Zoro # G6513468
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25"
- Width 12"
- Color Transparent
- Net Weight 7.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC179
- Zoro # G6513468
- UPC # 51111796078
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 25" |
Width | 12" |
Details
Item | Bag,Static Shield,Open,12 x 25",PK100 |
Color | Transparent |
Net Weight | 7.96 |
Description
Bag,Static Shield,Open,12 x 25 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- BERTECH ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPTLSA-2)
- Partners Brand Static Control Products