Shop All Static Control Products
Partners Brand
Open End Static Shielding Bags, 10" x 16", Transparent, 100/Case
Mfr # STC163
Zoro # G6513580
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 16"
- Width 10"
- Color Transparent
- Net Weight 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC163
- Zoro # G6513580
- UPC # 51111777022
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 16" |
Width | 10" |
Details
Item | Bag,Static Shield,Open,10 x 16",PK100 |
Color | Transparent |
Net Weight | 4.4 |
Description
Bag,Static Shield,Open,10 x 16 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Banana Plug, 30VAC/60VDC, Amber, PK10 (3276)
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-009)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- TRANSFORMING TECHNOLOGIES ESD Honeycomb Curtains - Full Rolls (ESDC1003C)
- Partners Brand Static Control Products