Shop All Mailer Envelopes
Partners Brand
Nylon Reinforced Mailers, #2, 8 3/4" x 12", Kraft, 1000/Case
Mfr # B885
Zoro # G6513669
product price: $488.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 3/4"
- Length 12"
- Material Heavy-Duty Nylon Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B885
- Zoro # G6513669
- UPC # 841436024310
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 12" |
Details
Item | Mailer,Nylon,#2,8 3/4x12",PK1000 |
Color | Kraft |
Material | Heavy-Duty Nylon Fibers |
Description
Mailer,Nylon,#2,8 3/4x12 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Oasis Locking Post Mount Drop Box Black (5103B)
- RITE IN THE RAIN Legal Pad, 8-1/2 x 11" Sheet Size (LP785)
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle (MFL14144)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- QUALITY PARK Envelope, Catalg, 1Stcls, 9X12 Pk (QUAR1470)
- Partners Brand Mail Supplies