Shop All Packing Paper
Partners Brand
Newsprint Sheets, 24" x 36", White, 400/Case
Mfr # NP243025
Zoro # G6514116
product price: $59.39
/pk 400, $0.15/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 24"
- Length 36"
- Basis Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP243025
- Zoro # G6514116
- UPC # 841436081849
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 24" |
Length | 36" |
Details
Item | Newsprint Sheets,24x36",PK400 |
Color | White |
Basis Weight | 25 |
Description
Newsprint Sheets,24x36 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Sprhvy, 50Pk (AVE74130)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- THERMOSAFE Shipper Bottle, 10-1/2 in. L, PK45 (393 UPS)
- HP Ink Cartridge, 600, Black (C2P05AN#140)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- Partners Brand Packing Paper