Shop All Packing Paper
Partners Brand
Newsprint Sheets, 24" x 36", White, 160/Case
Mfr # NP243010
Zoro # G6514125
product price: $42.79
/pk 160, $0.27/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color White
- Width 24"
- Basis Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP243010
- Zoro # G6514125
- UPC # 735153069290
- Country of Origin Canada
- Category Packing Paper
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Newsprint Sheets,24x36",PK160 |
Color | White |
Basis Weight | 10 |
Description
Newsprint Sheets,24x36 In.,PK160, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- MASTERVISION Magnetic Strip Roll, 2" H, 50 ft. L (FM2118)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- ZORO SELECT ECT32 18 x 16 x 16 RSC, 18x16x16 in (60YP82)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- LINCOLNPACK Paper Cushion Material, Premade 100' (PC100)
- Partners Brand Protective Packaging