Shop All Packing Paper
Partners Brand
Newsprint Sheets, 24" x 30", White, 1,000/Case
Mfr # NP2433
Zoro # G6514131
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50.18
- Color White
- Width 24"
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP2433
- Zoro # G6514131
- UPC # 841436063944
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 24" |
Length | 30" |
Details
Item | Newsprint Sheets,24x30",PK1000 |
Basis Weight | 50.18 |
Color | White |
Description
Newsprint Sheets,24x30 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- Partners Brand Protective Packaging