Shop All Packing Paper
Partners Brand
Newsprint Sheets, 20" x 30", White, 1200/Case
Mfr # NP2030
Zoro # G6514159
product price: $100.99
/pk 1200, $0.08/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50
- Width 20"
- Length 30"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP2030
- Zoro # G6514159
- UPC # 841436081832
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Newsprint Sheets,20x30",PK1200 |
Basis Weight | 50 |
Color | White |
Description
Newsprint Sheets,20x30 In.,PK1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Myers Metal Replacement Motor (20935A000K)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- Partners Brand Packing Paper