Shop All Packing Paper
Partners Brand
Newsprint Sheets, 20 lbs., 24" x 36", White, 320/Case
Mfr # NP243020
Zoro # G6067597
product price: $49.59
/pk 320, $0.15/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 20
- Color White
- Width 24"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP243020
- Zoro # G6067597
- UPC # 848109048413
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 24" |
Length | 36" |
Details
Item | Newsprint Sheets,20 lb.,24 x 36",PK320 |
Basis Weight | 20 |
Color | White |
Description
Newsprint Sheets,20 lb.,24 x 36 In.,PK320, Package Quantity 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Opener, Letter, Battery (1624)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case (CF604C)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- GORDON PAPER 18 in. X 720 ft. Peach Butcher Paper (PB18720)
- Partners Brand Protective Packaging