Shop All Packing Paper
Partners Brand
Newsprint Sheets, 18" x 24", White, 1,666/Case
Mfr # NP1830
Zoro # G9045841
product price: $107.99
/pk 1666, $0.06/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color White
- Basis Weight 50.72
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP1830
- Zoro # G9045841
- UPC # 841436081825
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 18" |
Length | 24" |
Details
Item | Newsprint Sheets,18" x 24",White,PK1666 |
Color | White |
Basis Weight | 50.72 |
Description
Newsprint Sheets,18 In. x 24 In.,White,PK1666, Package Quantity 1666
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kraft, 480/Case (T2030I)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- Partners Brand Packing Paper