Shop All Packing Paper
Partners Brand
Newsprint Sheets, 12" x 18", White, 3300/Case
Mfr # NP1230
Zoro # G6514177
product price: $132.99
/pk 3300, $0.04/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Basis Weight 58.94
- Color White
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP1230
- Zoro # G6514177
- UPC # 848109000022
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 12" |
Length | 18" |
Details
Item | Newsprint Sheets,12x18",PK3300 |
Basis Weight | 58.94 |
Color | White |
Description
Newsprint Sheets,12x18 In.,PK3300, Package Quantity 3300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (11K598)
- AVERY Protector, Sheet, Clear, Hvywt 50PK (AVE73802)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kraft, 480/Case (T2030I)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Evergreen, 480/Case (T2030T)
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- Partners Brand Packing Paper