Shop All Packing Paper
Partners Brand
Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll
Mfr # NP3690
Zoro # G6514195
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 43.52
- Color White
- Length 1440'
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP3690
- Zoro # G6514195
- UPC # 841436081870
- Country of Origin Canada
- Category Packing Paper
Dimensions
Length | 1440' |
Width | 36" |
Details
Item | Newsprint Roll,30#,36x1440 ft. |
Basis Weight | 43.52 |
Color | White |
Description
Newsprint Roll,30#,36x1440 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- VESTIL Ratcheting Cargo Strap With Rod Hook (STRAP-27-RH)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- ZORO SELECT Tissue Paper, 20 In. W, 30 In. L, PK5000 (3EXE8)
- Partners Brand Packing Paper