Shop All Packing Paper
Partners Brand
Newsprint Roll, 30#, 30" x 1,440', White, 1 Roll
Mfr # NP3090
Zoro # G6514201
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1440'
- Basis Weight 36.46
- Color White
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP3090
- Zoro # G6514201
- UPC # 841436063982
- Country of Origin Canada
- Category Packing Paper
Dimensions
Length | 1440' |
Width | 30" |
Details
Item | Newsprint Roll,30#,30x1440 ft. |
Basis Weight | 36.46 |
Color | White |
Description
Newsprint Roll,30#,30x1440 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- Partners Brand Protective Packaging