Shop All Packing Paper
Partners Brand
Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll
Mfr # NP2090
Zoro # G6514229
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Basis Weight 25.48
- Color White
- Length 1440'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # NP2090
- Zoro # G6514229
- UPC # 848109000046
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 20" |
Length | 1440' |
Details
Item | Newsprint Roll,30#,20x1440 ft. |
Basis Weight | 25.48 |
Color | White |
Description
Newsprint Roll,30#,20x1440 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- FLEX TAPE FLEX TAPE WHITE 8""X5' (TFSWHTR0805)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD CYAN (106R03690)
- ZEBRA PEN Sarasa Gel Pen, Assorted, Medium, PK10 (46881)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Corrugated Sheets, 42" x 42", White, 5/Bundle (SP4242W)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- Partners Brand Protective Packaging