Shop All Pallets
Partners Brand
New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK
Mfr # CPW3636N
Zoro # G2292320
product price: $490.99
/pk 10, $49.10/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Length 36"
- Width 36"
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW3636N
- Zoro # G2292320
- UPC # 848109041018
- Country of Origin United States
- Category Pallets
Dimensions
Length | 36" |
Width | 36" |
Details
Item | New Wood Pallet,36x36",Package Quantity 10 |
Color | Natural Wood |
Description
New Wood Pallet,36x36 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT815)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- Partners Brand Pallets