Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK
Mfr # BINS180
Zoro # G6625057
product price: $241.99
/pk 6, $40.33/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 80 lb
- Material Plastic
- Overall Height 6 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINS180
- Zoro # G6625057
- UPC # 841436074865
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 13 in |
Width | 13 in |
Height | 6" |
Length | 18 in |
Details
Color | White |
Load Capacity | 80 lb |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,18x13x6 In.,White,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Red, 17 7/8 in L (30138REDBLANK)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM184)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Bin, 4-1/8 in W x 11-5/8 in D x 4 in H, Beige (184837BG)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK (BINS184)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- UNITED SOLUTIONS United Solutions Roughneck Tote 3 Gallon 15-11/16"L x 10-5/8"W x 7"H Dark Indigo Metallic (RMRT030003)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257920BL)
- Partners Brand Storage Totes & Containers