Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK
Mfr # BINS184
Zoro # G6625090
product price: $234.99
/pk 6, $39.17/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 80 lb
- Material Plastic
- Overall Height 12 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINS184
- Zoro # G6625090
- UPC # 841436074902
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 12 in |
Overall Width | 13 in |
Width | 13 in |
Height | 12" |
Length | 18 in |
Details
Color | White |
Load Capacity | 80 lb |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,18x13x12 In.,White,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- GREENMADE Instaview 12 gal BlackClear HingedLid Tote 129 in H X 153 in W X 216 in D Stackabl (691307)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- Partners Brand Storage Totes & Containers