Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, Red, Plastic, 13 in W, 6 in H, 6 PK
Mfr # BINS183
Zoro # G6625066
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 80 lb
- Material Plastic
- Overall Height 6 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS183
- Zoro # G6625066
- UPC # 841436074896
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 13 in |
Height | 6" |
Width | 13 in |
Length | 18 in |
Details
Color | Red |
Load Capacity | 80 lb |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,18x13x6 In.,Red,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome (45VY48)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK (BINS184)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- Partners Brand Storage Totes & Containers