Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK
Mfr # BINS187
Zoro # G6625109
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 80 lb
- Material Plastic
- Overall Height 12 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS187
- Zoro # G6625109
- UPC # 841436074933
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 12 in |
Overall Width | 13 in |
Width | 13 in |
Height | 12" |
Length | 18 in |
Details
Color | Red |
Load Capacity | 80 lb |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,18x13x12 In.,Red,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK (BINS184)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" (16428012)
- Partners Brand Storage Totes & Containers