Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, Blue, Plastic, 15 in W, 16 in H, 6 PK
Mfr # BINS189
Zoro # G6625039
product price: $435.99
/pk 6, $72.67/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Height 16 in
- Overall Width 15 in
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINS189
- Zoro # G6625039
- UPC # 841436074957
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 16 in |
Overall Width | 15 in |
Height | 16" |
Width | 15 in |
Length | 23 in |
Details
Color | Blue |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,23x15x16 In.,Blue,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Long Double H.C.L.B. 15 S (6834)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- SCULLY Eg-217 01424 Econ-O-Tank Gauge (EG-217)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK (BINS184)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- Partners Brand Storage Totes & Containers