Shop All Storage Totes & Containers
Partners Brand
Nesting Space Age Totes, Blue, Plastic, 13 in W, 6 in H, 6 PK
Mfr # BINS181
Zoro # G6625075
product price: $245.99
/pk 6, $41.00/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 80 lb
- Material Plastic
- Overall Height 6 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINS181
- Zoro # G6625075
- UPC # 841436074872
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 13 in |
Width | 13 in |
Height | 6" |
Length | 18 in |
Details
Color | Blue |
Load Capacity | 80 lb |
Material | Plastic |
Item | Nesting Space Age Totes |
Description
Space Age Totes,18x13x6 In.,Blue,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- FLOW WALL Soft Bin 3 Pack Combo, Nylon, Silver (FWS-4812-6SB17)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- PARTNERS BRAND Nesting Space Age Totes, Red, Plastic, 13 in W, 12 in H, 6 PK (BINS187)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 12 in H, 6 PK (BINS184)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS110)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- PARTNERS BRAND Stack and Nest Container, Blue, Plastic, 6 PK (BINS113)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- Partners Brand Storage Totes & Containers