Shop All Kraft Paper
Partners Brand
Natural Kraft, No. 75, 36" Wide
Mfr # KR7536
Zoro # G6515317
Sold in multiples of 25 for $1,048.75
Item requires special delivery charges. A $4.00 per item surcharge will be applied.
$1,048.75
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KR7536
- Zoro # G6515317
- Country of Origin United States
- Category Kraft Paper
Details
Item | Natural Kraft,No. 75,36" Wide |
Description
Natural Kraft,No. 75,36 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- Partners Brand Kraft Paper