Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle
Mfr # MD955
Zoro # G6066903
product price: $31.19
/pk 25, $1.25/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Width 5"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 5.24
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MD955
- Zoro # G6066903
- UPC # 812578007295
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 9" |
Width | 5" |
Height | 5" |
Details
Item | Box,Corrugated,Multi Depth,9x5x5",PK25 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 5.24 |
Color | Kraft |
Description
Box,Corrugated,Multi Depth,9x5x5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Pager Case, Black, 4-1/2" L (600)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Plastic End Caps, 5", White, 100/Case (MTCAP5)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- BOX PACKAGING Corrugated Literature Mailers, 16"L x 10"W x 3"H, White (ML16103)
- Partners Brand Mail Supplies