Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle
Mfr # MD644
Zoro # G6066921
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width 4"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 3.48
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MD644
- Zoro # G6066921
- UPC # 812578007189
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 6" |
Width | 4" |
Height | 4" |
Details
Item | Box,Corrugated,Multi Depth,6x4x4",PK25 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 3.48 |
Color | Kraft |
Description
Box,Corrugated,Multi Depth,6x4x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN GREEN (086362)
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 1", White, 50/Bundle (M861)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 5", White, 50/Bundle (M1065)
- Partners Brand Mailer Cartons