Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle
Mfr # MD444
Zoro # G6067000
product price: $30.45
/pk 25, $1.22/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 4"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 2.58
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MD444
- Zoro # G6067000
- UPC # 812578002344
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 4" |
Width | 4" |
Height | 4" |
Details
Item | Box,Corrugated,Multi Depth,4x4x4",PK25 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 2.58 |
Color | Kraft |
Description
Box,Corrugated,Multi Depth,4x4x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID STAPLER, ELEC, 20EX, 20SHT, BLK (RPD73126)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 4", Kraft, 50/Bundle (ML964K)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case (S2030K)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle (463836OCT)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle (181412RP10)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- Partners Brand Mailing Tubes & Cartons