Shop All Shipping Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle
Mfr # MD241331
Zoro # G2286300
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MD241331
- Zoro # G2286300
- UPC # 841436090872
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box Multi-Depth, 24x13x31", 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box Multi-Depth,24x13x31 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Triple Wall Boxes, 16" x 16" x 16", Kraft, 5/Bundle (HD161616TW)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- Partners Brand Shipping Cartons