Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle
Mfr # MD1486
Zoro # G6067369
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14"
- Width 8"
- Maximum Weight 12.36
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MD1486
- Zoro # G6067369
- UPC # 812578003723
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 14" |
Width | 8" |
Height | 6" |
Details
Item | Box,Corrugated,MD,14 x 8 x 6",PK25 |
Maximum Weight | 12.36 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Box,Corrugated,MD,14 x 8 x 6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MELISSA & DOUG Doorbell House (2505)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- PARTNERS BRAND Portable Carton Stand, 45" x 18" x 25", Black, 1/Each (WS1000)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 4", White, 50/Bundle (55VL21)
- Partners Brand Mail Supplies