Shop All Shipping Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle
Mfr # MD12124
Zoro # G2286273
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MD12124
- Zoro # G2286273
- UPC # 848109044910
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box Multi-Depth, 12x12x4", 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box Multi-Depth,12x12x4 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (70212)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- BSC PREFERRED 24'' - Newsprint Rolls (S-1078)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Corrugated Boxes, 15" x 12" x 14", Kraft, 25/Bundle (151214)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- Partners Brand Shipping & Moving Boxes