Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle
Mfr # MD1188
Zoro # G6067542
product price: $47.65
/pk 25, $1.91/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 3/4"
- Width 8 3/4"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 14.08
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MD1188
- Zoro # G6067542
- UPC # 812578007455
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 11 3/4" |
Width | 8 3/4" |
Height | 8 3/4" |
Details
Item | Box,Corrgtd,MD,11 3/4x8 3/4x8 3/4",PK25 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 14.08 |
Color | Kraft |
Description
Box,Corrgtd,MD,11 3/4x8 3/4x8 3/4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Core Size: 3" dia. (56KZ34)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 2", White, 50/Bundle (MLR1292)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Corrugated Boxes, 20" x 15" x 9", Kraft, 25/Bundle (20159)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- BSC PREFERRED 7 x 2 x 2'' White Corrugated Mailers, 50PK (S-807)
- Partners Brand Mailer Cartons