Shop All Shipping Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle
Mfr # MD1086
Zoro # G2286337
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MD1086
- Zoro # G2286337
- UPC # 848109044897
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box Multi-Depth, 10x8x6", 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box Multi-Depth,10x8x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Plastic Divider, PK8 (11293)
- XEROX Extra High-Yield Toner 006R04401, 6,000 Page-Yield, Black (006R04401)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- Partners Brand Shipping & Moving Boxes