Shop All Quilted Moving Pads
Partners Brand
Moving Blankets, Standard, 72" x 80", Green, 6/Bundle
Mfr # MB7280S
Zoro # G6624880
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton-Poly Blend Woven Fabric, 100% linear batting
- Length 72"
- Width 80"
- Weight 37.158
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MB7280S
- Zoro # G6624880
- UPC # 820203100532
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72" |
Width | 80" |
Details
Item | Moving Blankets,Standard,72x80",Grn,PK6 |
Material | Cotton-Poly Blend Woven Fabric, 100% linear batting |
Weight | 37.158 |
Color | Blue |
Description
Moving Blankets,Standard,72x80 In.,Grn,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4200G)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (70207PP)
- PAP-R Wrappers, Coin, Nest, Penny Pk (PQP23001)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- US CARGO CONTROL Moving Blanket- Pro Mover (MBPRO82-EA)
- DUCK BRAND Packing Paper 24X24 Duck (1139951)
- US CARGO CONTROL Carpet Shield Protective Carpet Film: 24" x 50' (CPRO2450)
- US CARGO CONTROL Moving Blankets - Preferred Mover 12 Pack - 78-80 lbs/dozen (MBPREFERRED78-12PK)
- US CARGO CONTROL Moving Blanket- Camo (MBCAMO-EA)
- Partners Brand Quilted Moving Pads