Shop All Quilted Moving Pads
Partners Brand
Moving Blankets, 72" x 80", Camouflage, 6/Bundle
Mfr # MB7280C
Zoro # G6632090
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton-Poly Blend Woven Fabric, Linear Poly Batting
- Length 72"
- Width 80"
- Weight 30.462
- Color Camouflage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MB7280C
- Zoro # G6632090
- UPC # 820203104660
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72" |
Width | 80" |
Details
Item | Moving Blankets,72x80",Camouflage,PK6 |
Material | Cotton-Poly Blend Woven Fabric, Linear Poly Batting |
Weight | 30.462 |
Color | Camouflage |
Description
Moving Blankets,72x80 In.,Camouflage,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Desktop Calculator, Battery and Solar Powered, Gray, PK6 (39200)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- MARPAC Marpac MAR-DOHM-DS-TN 5.75 x 3.25 in. Dohm Classic DS White Noise Sound Therapy Machine; Tan (MAR-DOHM-DS-TN)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- US CARGO CONTROL 36" Extra Large Rubber Bands, 1 Dozen (RB36)
- US CARGO CONTROL Moving Blanket- Econo Deluxe (MBDELUXE65-EA)
- US CARGO CONTROL Plastic Love Seat Cover (PLSC-94X46)
- Partners Brand Quilted Moving Pads