Shop All Storage Bins
Partners Brand
Mobile Storage Bin, Plastic, 19 7/8 in L, Red, 3 PK
Mfr # BING121
Zoro # G6514527
product price: $494.99
/pk 3, $165.00/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Length 19 7/8 in
- Length 19 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BING121
- Zoro # G6514527
- UPC # 651588018811
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 19 7/8 in |
Length | 19 7/8" |
Details
Color | Red |
Material | Plastic |
Item | Mobile Storage Bin |
Description
Bin,19 7/8x15 1/4x12 7/16 In.,Red,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Yellow (QED601YL)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- Partners Brand Storage Bins