Shop All Security Seals
Partners Brand
Metal Truck Seals, 5/16" x 8 1/2", White, PK200
Mfr # SE1040W
Zoro # G9671987
product price: $277.99
/pk 200, $1.39/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plated Steel
- Primary Color White
- Useable Length 8 1/2"
- Width 5/16"
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1040W
- Zoro # G9671987
- UPC # 848109066547
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 1/2" |
Width | 5/16" |
Details
Security Seal Primary Material | Plated Steel |
Primary Color | White |
Weight | 3.1 |
Description
Metal Globe Truck Seals - White Removal of seal is impossible without leaving evidence of tampering. Made from tin plated steel. Applies without the use of tools. Embossed with sequential numbering and the word "Secured".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Pull Tight Seals, 9", Red, 100/Case (SE1001R)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- Partners Brand Security Seals