Shop All Security Seals
Partners Brand
Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200
Mfr # SE1040BL
Zoro # G9343915
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plated Steel
- Primary Color Blue
- Useable Length 8 1/2"
- Width 5/16"
- Weight 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SE1040BL
- Zoro # G9343915
- UPC # 848109066554
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 1/2" |
Width | 5/16" |
Details
Security Seal Primary Material | Plated Steel |
Primary Color | Blue |
Weight | 2.88 |
Description
Metal Globe Truck Seals - Blue Removal of seal is impossible without leaving evidence of tampering. Made from tin plated steel. Applies without the use of tools. Embossed with sequential numbering and the word "Secured".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- BRADY Padlock Seal, Polypropylene, PK100 (95170)
- Partners Brand Security Seals