Shop All Steel Strapping Seals
Partners Brand
Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case
Mfr # PS5810SEAL
Zoro # G6632748
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 5/8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5810SEAL
- Zoro # G6632748
- UPC # 841436039611
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 5/8" |
Details
Item | Strap Seals,Metal,Poly,Open,5/8ft,PK1000 |
Material | Steel |
Color | Silver |
Description
Strap Seals,Metal,Poly,Open,5/8ft,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Blue Harmony Lesson Plan and Record Book, PK2 (866273)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- SWIFT RESPONSE Swift Response 225124 8 in. x 5 ft. Flex Tape - Black (225124)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- ENCORE PACKAGING Seals, Push-On, HD, 1-1/4", PK1000 (S114PO3)
- Partners Brand Steel Strapping Seals