Shop All Steel Strapping Seals
Partners Brand
Metal Poly Strapping Seals, Closed Thread On, 1/2", Silver, 1000/Case
Mfr # PS1210CLOSED
Zoro # G6632781
product price: $90.29
/pk 1000, $0.09/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 1/2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS1210CLOSED
- Zoro # G6632781
- UPC # 841436039604
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1/2" |
Details
Item | Strap Seal,Metal,Poly,Closd,1/2ft,PK1000 |
Material | Steel |
Color | Silver |
Description
Strap Seal,Metal,Poly,Closd,1/2ft,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- RDW 2 Part Padded Guest Checks, PK2000 (3175PAD)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC254)
- Partners Brand Steel Strapping Seals